Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 1/2", 4-1/4", 303/304, PK10

  • Zoro #: G0052650
  • Mfr #: U70420.050.0425

$44.39 ($4.44/unit)

  • Includes: Nuts and Washer
  • Max. Work Thickness: 3/4"
  • Wedge Anchor Type: Wedge Anchor
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70420.050.0425 Specifications

  • Zoro #: G0052650
  • Mfr #: U70420.050.0425
Includes: Nuts and Washer Max. Work Thickness: 3/4"
Wedge Anchor Type: Wedge Anchor Ultimate Tension in 4000 PSI Concrete (Lb.): 5280
Min. Embedment: 2-1/4" Thread Length: 2-1/2"
Item: Wedge Anchor Material: 303/304 Stainless Steel
Anchor Dia.: 1/2" ICC Approved for Un-Cracked Concrete: No
Anchor Length: 4-1/4" Anchor Material: Stainless Steel
Material Grade: 303 and 304 Embedment In Concrete: 2-1/4"
ICC Approved for Cracked Concrete: No Seismic Approved: No
Fastener Finish: Plain Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Stainless Steel, Material Grade 303 and 304, Fastener Finish Plain, Anchor Dia. 1/2 In., Anchor Length 4-1/4 In., Max. Work Thickness 3/4 In., Thread Length 2-1/2 In., Thread Size 1/2 In.-13, Min. Embedment 2-1/4 In., Embedment In Concrete 2-1/4 In., Package Quantity 10

Reviews of Fabory #U70420.050.0425