Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 303/304 SS, 1/4, 3-1/4in, PK50

  • Zoro #: G0052711
  • Mfr #: U70420.025.0325

$65.26 ($1.31/unit)

  • ICC Approved for Un-Cracked Concrete: No
  • Fastener Finish: Plain
  • Seismic Approved: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70420.025.0325 Specifications

  • Zoro #: G0052711
  • Mfr #: U70420.025.0325
ICC Approved for Un-Cracked Concrete: No Fastener Finish: Plain
Seismic Approved: No Thread Length: 2-1/8"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1870 Max. Work Thickness: 1-3/8"
Thread Size: 1/4"-20 Wedge Anchor Type: Wedge Anchor
Includes: Nuts and Washer Siesmic Approved: No
ICC Approved for Cracked Concrete: No Material Grade: 303 and 304
Embedment In Concrete: 1-1/8" Material: 303/304 Stainless Steel
Anchor Dia.: 1/4" Anchor Length: 3-1/4"
Item: Wedge Anchor Anchor Material: Stainless Steel
Min. Embedment: 1-1/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Stainless Steel, Material Grade 303 and 304, Fastener Finish Plain, Anchor Dia. 1/4 In., Anchor Length 3-1/4 In., Max. Work Thickness 1-3/8 In., Thread Length 2-1/8 In., Thread Size 1/4 In.-20, Min. Embedment 1-1/8 In., Embedment In Concrete 1-1/8 In., Package Quantity 50

Reviews of Fabory #U70420.025.0325