Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 3/8", 2-3/4", 303/304, PK25

  • Zoro #: G0052687
  • Mfr #: U70420.037.0275

$36.32 ($1.45/unit)

  • ICC Approved for Un-Cracked Concrete: No
  • Fastener Finish: Plain
  • Material: 303/304 Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70420.037.0275 Specifications

  • Zoro #: G0052687
  • Mfr #: U70420.037.0275
ICC Approved for Un-Cracked Concrete: No Fastener Finish: Plain
Material: 303/304 Stainless Steel Seismic Approved: No
Max. Work Thickness: 3/8" Min. Embedment: 1-1/2"
Wedge Anchor Type: Wedge Anchor Ultimate Tension in 4000 PSI Concrete (Lb.): 3300
Anchor Material: Stainless Steel Thread Size: 3/8"-16
Embedment In Concrete: 1-1/2" Anchor Length: 2-3/4"
Thread Length: 1-1/4" Includes: Nuts and Washer
Anchor Dia.: 3/8" Material Grade: 303 and 304
Item: Wedge Anchor ICC Approved for Cracked Concrete: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Stainless Steel, Material Grade 303 and 304, Fastener Finish Plain, Anchor Dia. 3/8 In., Anchor Length 2-3/4 In., Max. Work Thickness 3/8 In., Thread Length 1-1/4 In., Thread Size 3/8 In.-16, Min. Embedment 1-1/2 In., Embedment In Concrete 1-1/2 In., Package Quantity 25

Reviews of Fabory #U70420.037.0275