Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 1/2, 5-1/2, ZP Carbn Stl, PK5

  • Zoro #: G0101958
  • Mfr #: U70411.050.0550

$8.15 ($1.63/unit)

  • Ultimate Tension in 4000 PSI Concrete (Lb.): 5280
  • Material: Carbon Steel
  • Seismic Approved: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70411.050.0550 Specifications

  • Zoro #: G0101958
  • Mfr #: U70411.050.0550
Ultimate Tension in 4000 PSI Concrete (Lb.): 5280 Material: Carbon Steel
Seismic Approved: No Material Grade: Not Graded
Wedge Anchor Type: Wedge Anchor Fastener Finish: Zinc Plated
Min. Embedment: 2-1/4" Anchor Length: 5-1/2"
Item: Wedge Anchor Thread Size: 1/2"-13
Embedment In Concrete: 2-1/4" Max. Work Thickness: 2"
Thread Length: 3-3/4" Anchor Material: Steel
ICC Approved for Un-Cracked Concrete: No Finish: zinc plated
Includes: Nuts and Washer Anchor Dia.: 1/2"
ICC Approved for Cracked Concrete: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 1/2 In., Anchor Length 5-1/2 In., Max. Work Thickness 2 In., Thread Length 3-3/4 In., Thread Size 1/2 In.-13, Min. Embedment 2-1/4 In., Embedment In Concrete 2-1/4 In., Package Quantity 5

Reviews of Fabory #U70411.050.0550