Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 3/8", 3", ZP Carbon Stl, PK10

  • Zoro #: G0101991
  • Mfr #: U70411.037.0300

$6.56 ($0.66/unit)

  • Item: Wedge Anchor
  • Anchor Dia.: 3/8"
  • Material Grade: Not Graded
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70411.037.0300 Specifications

  • Zoro #: G0101991
  • Mfr #: U70411.037.0300
Item: Wedge Anchor Anchor Dia.: 3/8"
Material Grade: Not Graded Thread Size: 3/8"-16
Embedment In Concrete: 1-1/2" Anchor Length: 3"
Includes: Nuts and Washer Wedge Anchor Type: Wedge Anchor
Fastener Finish: Zinc Plated Min. Embedment: 1-1/2"
Ultimate Tension in 4000 PSI Concrete (Lb.): 3300 ICC Approved for Cracked Concrete: No
Thread Length: 1-1/2" Material: Carbon Steel
Seismic Approved: No Max. Work Thickness: 9/16"
ICC Approved for Un-Cracked Concrete: No Anchor Material: Steel
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 3/8 In., Anchor Length 3 In., Max. Work Thickness 9/16 In., Thread Length 1-1/2 In., Thread Size 3/8 In.-16, Min. Embedment 1-1/2 In., Embedment In Concrete 1-1/2 In., Package Quantity 10

Reviews of Fabory #U70411.037.0300