Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 1/2, 3-3/4, ZP Carbn Stl, PK10

  • Zoro #: G0101976
  • Mfr #: U70411.050.0375

$10.99 ($1.10/unit)

  • Anchor Length: 3-3/4"
  • Thread Length: 2"
  • Fastener Finish: Zinc Plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70411.050.0375 Specifications

  • Zoro #: G0101976
  • Mfr #: U70411.050.0375
Anchor Length: 3-3/4" Thread Length: 2"
Fastener Finish: Zinc Plated Thread Size: 1/2"-13
Anchor Dia.: 1/2" Anchor Material: Steel
Seismic Approved: No Wedge Anchor Type: Wedge Anchor
ICC Approved for Un-Cracked Concrete: No Min. Embedment: 2-1/4"
Embedment In Concrete: 2-1/4" Item: Wedge Anchor
Max. Work Thickness: 11/16" Material: Carbon Steel
ICC Approved for Cracked Concrete: No Includes: Nuts and Washer
Material Grade: Not Graded Finish: zinc plated
Ultimate Tension in 4000 PSI Concrete (Lb.): 5280 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 1/2 In., Anchor Length 3-3/4 In., Max. Work Thickness 11/16 In., Thread Length 2 In., Thread Size 1/2 In.-13, Min. Embedment 2-1/4 In., Embedment In Concrete 2-1/4 In., Package Quantity 10

Reviews of Fabory #U70411.050.0375