Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 3/8, 3-3/4, ZP Carbn Stl, PK10

  • Zoro #: G0101985
  • Mfr #: U70411.037.0375

$8.73 ($0.87/unit)

  • ICC Approved for Cracked Concrete: No
  • Anchor Dia.: 3/8"
  • Material: Carbon Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70411.037.0375 Specifications

  • Zoro #: G0101985
  • Mfr #: U70411.037.0375
ICC Approved for Cracked Concrete: No Anchor Dia.: 3/8"
Material: Carbon Steel Fastener Finish: Zinc Plated
Item: Wedge Anchor Finish: zinc plated
Anchor Material: Steel Wedge Anchor Type: Wedge Anchor
Thread Length: 2-1/4" Thread Size: 3/8"-16
Embedment In Concrete: 1-1/2" Min. Embedment: 1-1/2"
Ultimate Tension in 4000 PSI Concrete (Lb.): 3300 Seismic Approved: No
Material Grade: Not Graded Includes: Nuts and Washer
Anchor Length: 3-3/4" ICC Approved for Un-Cracked Concrete: No
Max. Work Thickness: 1-1/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 3/8 In., Anchor Length 3-3/4 In., Max. Work Thickness 1-1/8 In., Thread Length 2-1/4 In., Thread Size 3/8 In.-16, Min. Embedment 1-1/2 In., Embedment In Concrete 1-1/2 In., Package Quantity 10

Reviews of Fabory #U70411.037.0375