Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 5/8", 4-1/2", 303/304, PK5

  • Zoro #: G0052635
  • Mfr #: U70420.062.0450

$35.09 ($7.02/unit)

  • Thread Size: 5/8"-11
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 7480
  • Material: 303/304 Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70420.062.0450 Specifications

  • Zoro #: G0052635
  • Mfr #: U70420.062.0450
Thread Size: 5/8"-11 Ultimate Tension in 4000 PSI Concrete (Lb.): 7480
Material: 303/304 Stainless Steel Thread Length: 2-13/16"
Min. Embedment: 2-3/4" Max. Work Thickness: 9/16"
Anchor Material: Stainless Steel Includes: Nuts and Washer
Seismic Approved: No Material Grade: 303 and 304
Embedment In Concrete: 2-3/4" ICC Approved for Cracked Concrete: No
Fastener Finish: Plain Wedge Anchor Type: Wedge Anchor
Anchor Dia.: 5/8" ICC Approved for Un-Cracked Concrete: No
Item: Wedge Anchor Anchor Length: 4-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Stainless Steel, Material Grade 303 and 304, Fastener Finish Plain, Anchor Dia. 5/8 In., Anchor Length 4-1/2 In., Max. Work Thickness 9/16 In., Thread Length 2-13/16 In., Thread Size 5/8 In.-11, Min. Embedment 2-3/4 In., Embedment In Concrete 2-3/4 In., Package Quantity 5

Reviews of Fabory #U70420.062.0450