Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2.00 Steel Zinc Plated Wing Nuts, 25 pk.
  • Zoro #: G0301290
  • Mfr #: M16270.160.0001
$79.44 ($3.18/unit)
  • System of Measurement: Metric
  • Nut Style: Wing Nut
  • Fastener Thread Type: Metric
See full product details
This item ships free.

Fabory #M16270.160.0001 Specifications

  • Zoro #: G0301290
  • Mfr #: M16270.160.0001
System of Measurement: Metric Nut Style: Wing Nut
Fastener Thread Type: Metric Wing Span: 73.00mm
Fastener Thread Direction: Right Hand Dia./Thread Size: M16-2.00
Item: Wing Nut Nut Standards: DIN 315
Fastener Finish: Zinc Height: 37.50mm
Basic Material: Steel Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M16-2.00, Fastener Thread Type Metric, Wing Span 73.00mm, Height 37.50mm, Nut Standards DIN 315, Package Quantity 25

Reviews of Fabory #M16270.160.0001