Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3.00 Steel Zinc Plated Wing Nuts, 5 pk.
  • Zoro #: G0301281
  • Mfr #: M16270.240.0001
$72.25 ($14.45/unit)
  • System of Measurement: Metric
  • Item: Wing Nut
  • Fastener Thread Type: Metric
See full product details
This item ships free.

Fabory #M16270.240.0001 Specifications

  • Zoro #: G0301281
  • Mfr #: M16270.240.0001
System of Measurement: Metric Item: Wing Nut
Fastener Thread Type: Metric Wing Span: 110mm
Fastener Finish: Zinc Height: 56.50mm
Nut Style: Wing Nut Fastener Thread Direction: Right Hand
Basic Material: Steel Nut Standards: DIN 315
Dia./Thread Size: M24-3.00 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Wing Span 110mm, Height 56.50mm, Nut Standards DIN 315, Package Quantity 5

Reviews of Fabory #M16270.240.0001