Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 Class 5 Steel Zinc Plated Wing Nuts, 100 pk.
  • Zoro #: G0301327
  • Mfr #: M16270.080.0001
$23.79 ($0.24/unit)
  • Item: Wing Nut
  • Wing Span: 39.00mm
  • Material Grade: Class 5
See full product details
Orders over $50 ship free.

Fabory #M16270.080.0001 Specifications

  • Zoro #: G0301327
  • Mfr #: M16270.080.0001
Item: Wing Nut Wing Span: 39.00mm
Material Grade: Class 5 Fastener Thread Direction: Right Hand
System of Measurement: Metric Dia./Thread Size: M8-1.25
Fastener Thread Type: Metric Nut Standards: DIN 315
Nut Style: Wing Nut Height: 20.00mm
Fastener Finish: Zinc Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Steel, Material Grade Class 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Wing Span 39.00mm, Height 20.00mm, Nut Standards DIN 315, Package Quantity 100

Reviews of Fabory #M16270.080.0001