Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 x 1-1/4" Slotted Raised Countersunk Head Brass Wood Screws, 100 pk.

  • Zoro #: G0054017
  • Mfr #: U49250.019.0125
$28.99 ($0.29/unit)
  • Package Quantity: 100
  • Head Dia.: 0.340 to 0.385 in
  • Drive Type: Slotted
See full product details
Orders over $75 ship free.

Fabory #U49250.019.0125 Specifications

  • Zoro #: G0054017
  • Mfr #: U49250.019.0125
Package Quantity: 100 Head Dia.: 0.340 to 0.385 in
Drive Type: Slotted Head Angle (Deg.): 82
Head Type: Raised Countersunk Head Height: 0.148 to 0.176 in
Meets/Exceeds: ASME B18.6.1 Length: 1 1/4 in
Item: Wood Screw Size: #10
Material: Brass System of Measurement: Inch
Driver Size: 0.050 in Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Raised Countersunk, Size #10, Length 1-1/4 In., Brass, Drive Type Slotted, Driver Size 0.050 In., Head Dia. 0.340 In. to 0.385 In., Head Height 0.148 In. to 0.176 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fabory #U49250.019.0125