Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#14 x 1" Slotted Raised Countersunk Head Brass Wood Screws, 100 pk.

  • Zoro #: G0053980
  • Mfr #: U49250.024.0100

$29.99 ($0.30/unit)

  • Head Type: Raised Countersunk
  • Finish: Plain
  • Material: Brass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U49250.024.0100 Specifications

  • Zoro #: G0053980
  • Mfr #: U49250.024.0100
Head Type: Raised Countersunk Finish: Plain
Material: Brass Length: 1"
Head Height: 0.197" to 0.232" Head Dia.: 0.452" to 0.507"
Drive Type: Slotted Item: Wood Screw
Head Angle (Deg.): 82 Package Quantity: 100
Meets/Exceeds: ASME B18.6.1 Size: #14
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Raised Countersunk, Size #14, Length 1 In., Brass, Drive Type Slotted, Head Dia. 0.452 In. to 0.507 In., Head Height 0.197 In. to 0.232 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Fabory #U49250.024.0100