Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 x 2-1/2" Slotted Raised Countersunk Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0053816
  • Mfr #: U51880.019.0250

$25.97 ($0.26/unit)

  • Head Dia.: 0.340" to 0.385"
  • Drive Type: Slotted
  • Size: #10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U51880.019.0250 Specifications

  • Zoro #: G0053816
  • Mfr #: U51880.019.0250
Head Dia.: 0.340" to 0.385" Drive Type: Slotted
Size: #10 Material: 18-8 Stainless Steel
System of Measurement: Inch Finish: Plain
Meets/Exceeds: ASME B18.6.1 Item: Wood Screw
Length: 2-1/2" Head Angle (Deg.): 82
Head Type: Raised Countersunk Head Height: 0.148" to 0.176"
Driver Size: 0.050" Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood screws have unthreaded shanks that allow the top piece of wood to be pulled flush against the under piece. Here are some important details for Fabory Wood Screw. Length: 2-1/2", Head Type: Raised Countersunk, Material: 18-8 Stainless Steel.

Reviews of Fabory #U51880.019.0250