Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8 x 2-1/2" Slotted Raised Countersunk Head Brass Wood Screws, 100 pk.

  • Zoro #: G0054026
  • Mfr #: U49250.016.0250
$25.99 ($0.26/unit)
  • Length: 2 1/2 in
  • Package Quantity: 100
  • Head Type: Raised Countersunk
See full product details
Orders over $75 ship free.

Fabory #U49250.016.0250 Specifications

  • Zoro #: G0054026
  • Mfr #: U49250.016.0250
Length: 2 1/2 in Package Quantity: 100
Head Type: Raised Countersunk Material: Brass
Driver Size: 0.045 in Head Height: 0.126 to 0.152 in
Head Dia.: 0.292 to 0.332 in Drive Type: Slotted
Head Angle (Deg.): 82 Meets/Exceeds: ASME B18.6.1
Size: #8 Item: Wood Screw
System of Measurement: Inch Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Raised Countersunk, Size #8, Length 2-1/2 In., Brass, Drive Type Slotted, Driver Size 0.045 In., Head Dia. 0.292 In. to 0.332 In., Head Height 0.126 In. to 0.152 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fabory #U49250.016.0250