Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 x 3-1/2" Phillips Flat Head Brass Wood Screws, 100 pk.

  • Zoro #: G0053938
  • Mfr #: U49876.019.0350

$53.19 ($0.53/unit)

  • Drive Type: Phillips
  • Head Height: 0.116"
  • Length: 3-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U49876.019.0350 Specifications

  • Zoro #: G0053938
  • Mfr #: U49876.019.0350
Drive Type: Phillips Head Height: 0.116"
Length: 3-1/2" Material: Brass
Head Type: Flat Head Dia.: 0.340" to 0.385"
Finish: Plain System of Measurement: Inch
Package Quantity: 100 Size: #10
Item: Wood Screw Head Angle (Deg.): 82
Meets/Exceeds: ASME B18.6.1 Driver Size: #3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Flat, Size #10, Length 3-1/2 In., Brass, Drive Type Phillips, Driver Size #3, Head Dia. 0.340 In. to 0.385 In., Head Height 0.116 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Fabory #U49876.019.0350