Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 x 3-1/2" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0053877
  • Mfr #: U51876.019.0350

$33.79 ($0.34/unit)

  • Drive Type: Phillips
  • Head Dia.: 0.340" to 0.385"
  • Head Angle (Deg.): 82
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51876.019.0350 Specifications

  • Zoro #: G0053877
  • Mfr #: U51876.019.0350
Drive Type: Phillips Head Dia.: 0.340" to 0.385"
Head Angle (Deg.): 82 Material: 18-8 Stainless Steel
Length: 3-1/2" Head Height: 0.116"
Size: #10 Package Quantity: 100
Meets/Exceeds: ASME B18.6.1 Driver Size: #3
Finish: Plain Item: Wood Screw
System of Measurement: Inch Head Type: Flat
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Flat, Size #10, Length 3-1/2 In., 18-8 Stainless Steel, Drive Type Phillips, Driver Size #3, Head Dia. 0.340 In. to 0.385 In., Head Height 0.116 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Reviews of Fabory #U51876.019.0350