Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10 x 1-1/2" Square Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0977742| Mfr #: U25140.019.0150

$5.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977742 Mfr #: U25140.019.0150
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.340"
Drive Type: squarePackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #10Head Height: 0.116"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #10, Length 1 1/2 In, Square, Driver Size #2, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews