BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10 x 1-1/4" Square Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G2472452| Mfr #: U25140.019.0125

$4.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472452 Mfr #: U25140.019.0125
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.340"
Drive Type: squarePackage Quantity: 100
Driver Size: #2Length: 1-1/4"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #10Head Height: 0.116"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #10, Length 1 1/4 In, Square, Driver Size #2, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews