#10 x 2-1/2" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0637481| Mfr #: U25120.019.0250

$7.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.116"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637481 Mfr #: U25120.019.0250
Meets/Exceeds: ASME B18.6.1Head Height: 0.116"
Item: Wood ScrewDriver Size: #3
Length: 2-1/2"Size: #10
Package Quantity: 100Head Dia.: 0.340"
Head Angle (Deg.): 82Head Type: Flat
Material: steelFinish: Zinc Plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #10, Length 2 1/2 In, Phillips, Driver Size #3, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews