KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 2" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1317014| Mfr #: U25120.019.0200

$5.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.116"
Length: 2"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317014 Mfr #: U25120.019.0200
Head Height: 0.116"Length: 2"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.340"
Item: Wood ScrewFinish: Zinc Plated
Size: #10Drive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #3Material: steel
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #10, Length 2 In, Phillips, Driver Size #3, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews