Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#12 x 1-1/2" Square Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1028106| Mfr #: U25140.021.0150

$8.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028106 Mfr #: U25140.021.0150
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.389"
Drive Type: squarePackage Quantity: 100
Driver Size: #3Length: 1-1/2"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #12Head Height: 0.132"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #12, Length 1 1/2 In, Square, Driver Size #3, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews