#12 x 1-3/4" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

FABORY| Zoro #: G2449876| Mfr #: U51876.021.0175

$32.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449876 Mfr #: U51876.021.0175
Material: 18-8 Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.406"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 1-3/4"
Finish: PlainHead Angle (Deg.): 82
Size: #12Meets/Exceeds: ASME B18.6.1
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #12, Length 1 3/4 In, Phillips, Driver Size #3, Head Diameter 13/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews