KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#12 x 2-1/2" Square Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1356013| Mfr #: U25140.021.0250

$11.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.132"
Length: 2-1/2"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356013 Mfr #: U25140.021.0250
Head Height: 0.132"Length: 2-1/2"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.389"
Item: Wood ScrewFinish: Zinc Plated
Size: #12Drive Type: square
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #3Material: steel
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #12, Length 2 1/2 In, Square, Driver Size #3, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews