KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#12 x 2-1/2" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1948091| Mfr #: U51876.021.0250

$65.58 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Item: Wood Screw
Driver Size: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948091 Mfr #: U51876.021.0250
Meets/Exceeds: ASME B18.6.1Item: Wood Screw
Driver Size: #3Length: 2-1/2"
Size: #12Package Quantity: 100
Head Dia.: 0.406"Head Angle (Deg.): 82
Head Type: FlatMaterial: 18-8 Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #12, Length 2 1/2 In, Phillips, Driver Size #3, Head Diameter 13/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews