Zoro Select
Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.021.0200
Zoro # G0708653
$10.52
9% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Flat
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0250
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0300
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0100
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-200500-100P
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK U25880.013.0062
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.013.0125
- ZORO SELECT Wood Screw, #8, 1 in, Black Oxide Steel Flat Head Phillips Drive, 10500 PK 0816DPFNDB
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 10000 PK 0610DPU17D
- ZORO SELECT Wood Screw, #8, 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK 0826DPFD
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK 62074
- GRIP-RITE SCREW 8 X 2 1/ GREEN PRIMEGUARD 25LB BK LP212STBK
- Zoro Select Wood Screws