KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#12 x 3" Square Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G2044856| Mfr #: U25140.021.0300

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.132"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044856 Mfr #: U25140.021.0300
Meets/Exceeds: ASME B18.6.1Head Height: 0.132"
Item: Wood ScrewDriver Size: #3
Length: 3"Size: #12
Package Quantity: 100Head Dia.: 0.389"
Head Angle (Deg.): 82Head Type: Flat
Material: steelFinish: Zinc Plated
System of Measurement: InchDrive Type: square
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #12, Length 3 In, Square, Driver Size #3, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews