Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#14 x 3" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0053840
  • Mfr #: U51876.024.0300
$42.09 ($0.42/unit)
  • Drive Type: Phillips
  • Head Type: Flat
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #U51876.024.0300 Specifications

  • Zoro #: G0053840
  • Mfr #: U51876.024.0300
Drive Type: Phillips Head Type: Flat
Finish: Plain Head Angle (Deg.): 82
Meets/Exceeds: ASME B18.6.1 Package Quantity: 100
Head Dia.: 0.452 to 0.507 in Size: #14
Head Height: 0.153 in Driver Size: #3
Item: Wood Screw Length: 3 in
System of Measurement: Inch Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Flat, Inch, Size #14, Length 3 in, Material 18-8 Stainless Steel, Drive Type Phillips, Driver Size #3, Head Dia. 0.452 to 0.507 in, Head Height 0.153 in, Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Reviews of Fabory #U51876.024.0300