KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#14 x 2-1/2" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0454492| Mfr #: U51876.024.0250

$60.89 /pk

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Dia.: 0.469"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454492 Mfr #: U51876.024.0250
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.469"
Length: 2-1/2"Item: Wood Screw
Finish: PlainSize: #14
Drive Type: PhillipsPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #14, Length 2 1/2 In, Phillips, Driver Size #3, Head Diameter 15/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews