Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#14 x 2" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G0378813| Mfr #: U49876.024.0200

$73.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.153"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378813 Mfr #: U49876.024.0200
Meets/Exceeds: ASME B18.6.1Head Height: 0.153"
Item: Wood ScrewDriver Size: #3
Length: 2"Size: #14
Package Quantity: 100Head Dia.: 0.452"
Head Angle (Deg.): 82Head Type: Flat
Material: BrassFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #14, Length 2 In, Phillips, Driver Size #3, Head Diameter 0.452 In, Head Height 0.153 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews