Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 x 1-1/4" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0102271
  • Mfr #: U51876.011.0125

$10.41 ($0.10/unit)

  • Size: #4
  • Head Dia.: 0.195" to 0.225"
  • Finish: Plain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U51876.011.0125 Specifications

  • Zoro #: G0102271
  • Mfr #: U51876.011.0125
Size: #4 Head Dia.: 0.195" to 0.225"
Finish: Plain Head Type: Flat
Material: 18-8 Stainless Steel Meets/Exceeds: ASME B18.6.1
Item: Wood Screw System of Measurement: Inch
Package Quantity: 100 Driver Size: #1
Drive Type: Phillips Head Height: 0.067"
Length: 1-1/4" Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Head Type Flat, Size #4, Length 1-1/4 In., 18-8 Stainless Steel, Drive Type Phillips, Driver Size #1, Head Dia. 0.195 In. to 0.225 In., Head Height 0.067 In., Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Reviews of Fabory #U51876.011.0125