Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 x 3/8" Phillips Flat Head Steel Wood Screws, 100 pk.

  • Zoro #: G0511637
  • Mfr #: U25120.011.0037

$1.61 ($0.02/unit)

  • Length: 3/8"
  • Meets/Exceeds: ASME B18.6.1
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U25120.011.0037 Specifications

  • Zoro #: G0511637
  • Mfr #: U25120.011.0037
Length: 3/8" Meets/Exceeds: ASME B18.6.1
Material: Steel Drive Type: Phillips
Head Dia.: 0.195" Head Angle (Deg.): 82
Package Quantity: 100 Finish: Zinc Plated
Head Height: 0.067" Head Type: Flat
Size: #4 Driver Size: #1
Item: Wood Screw System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood screws have unthreaded shanks that allow the top piece of wood to be pulled flush against the under piece. This Wood Screw includes characteristics like: LENGTH: 3/8", SIZE: #4, MATERIAL: Steel

Reviews of Fabory #U25120.011.0037