#4 x 1" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0553025| Mfr #: U25120.011.0100

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553025 Mfr #: U25120.011.0100
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.195"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 1"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #4Head Height: 0.067"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #4, Length 1 In, Phillips, Driver Size #1, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews