KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 3/4" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G0912834| Mfr #: U49876.011.0075

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.067"
Length: 3/4"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912834 Mfr #: U49876.011.0075
Head Height: 0.067"Length: 3/4"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.195"
Item: Wood ScrewFinish: Plain
Size: #4Drive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #1Material: Brass
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #4, Length 3/4 In, Phillips, Driver Size #1, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews