KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/8" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G2137405| Mfr #: U25120.011.0062

$1.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.067"
Length: 5/8"
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137405 Mfr #: U25120.011.0062
Head Height: 0.067"Length: 5/8"
Meets/Exceeds: ASME B18.6.1Head Dia.: 0.195"
Item: Wood ScrewFinish: Zinc Plated
Size: #4Drive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #1Material: steel
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #4, Length 5/8 In, Phillips, Driver Size #1, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews