#5 x 3/4" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G0443773| Mfr #: U49876.012.0075

$4.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443773 Mfr #: U49876.012.0075
Material: BrassHead Type: Flat
System of Measurement: InchHead Dia.: 0.220"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 3/4"
Finish: PlainHead Angle (Deg.): 82
Size: #5Head Height: 0.075"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #5, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.220 In, Head Height 0.075 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews