#6 x 1-1/4" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1177504| Mfr #: U25120.013.0125

$2.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Item: Wood Screw
Driver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177504 Mfr #: U25120.013.0125
Meets/Exceeds: ASME B18.6.1Item: Wood Screw
Driver Size: #2Length: 1-1/4"
Size: #6Package Quantity: 100
Head Dia.: 0.244"Material: steel
Head Angle (Deg.): 82System of Measurement: Inch
Head Type: FlatHead Height: 0.083"
Finish: Zinc PlatedDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #6, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews