#6 x 1-1/4" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G1537681| Mfr #: U49876.013.0125

$7.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537681 Mfr #: U49876.013.0125
Material: BrassHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.244"Drive Type: Phillips
Driver Size: #2Length: 1-1/4"
Finish: PlainHead Angle (Deg.): 82
Size: #6Head Height: 0.083"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #6, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews