KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6 x 1/2" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0823033| Mfr #: U25120.013.0050

$1.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.083"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823033 Mfr #: U25120.013.0050
Meets/Exceeds: ASME B18.6.1Head Height: 0.083"
Item: Wood ScrewDriver Size: #2
Length: 1/2"Size: #6
Package Quantity: 100Head Dia.: 0.244"
Head Angle (Deg.): 82Head Type: Flat
Material: steelFinish: Zinc Plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #6, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews