Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#6 x 3/4" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0496194
  • Mfr #: U51876.013.0075

$6.91 ($0.07/unit)

  • Length: 3/4"
  • Drive Type: Phillips
  • Driver Size: #2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51876.013.0075 Specifications

  • Zoro #: G0496194
  • Mfr #: U51876.013.0075
Length: 3/4" Drive Type: Phillips
Driver Size: #2 Meets/Exceeds: ASME B18.6.1
System of Measurement: Inch Material: 18-8 Stainless Steel
Item: Wood Screw Head Dia.: 0.250"
Head Type: Flat Size: #6
Package Quantity: 100 Finish: Plain
Head Angle (Deg.): 82 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #6, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews of Fabory #U51876.013.0075