#7 x 1/2" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G0691354| Mfr #: U49876.015.0050

$7.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.1
Head Height: 0.091"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691354 Mfr #: U49876.015.0050
Meets/Exceeds: ASME B18.6.1Head Height: 0.091"
Item: Wood ScrewDriver Size: #2
Length: 1/2"Size: #7
Package Quantity: 100Head Dia.: 0.268"
Head Angle (Deg.): 82Head Type: Flat
Material: BrassFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #7, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.268 In, Head Height 0.091 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews