BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#7 x 5/8" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1057691| Mfr #: U25120.015.0062

$6.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057691 Mfr #: U25120.015.0062
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.268"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 5/8"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #7Head Height: 0.091"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #7, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.268 In, Head Height 0.091 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews