Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8 x 1" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

  • Zoro #: G0102265
  • Mfr #: U51876.016.0100

$20.39 ($0.20/unit)

  • Finish: Plain
  • Meets/Exceeds: ASME B18.6.1
  • Size: #8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U51876.016.0100 Specifications

  • Zoro #: G0102265
  • Mfr #: U51876.016.0100
Finish: Plain Meets/Exceeds: ASME B18.6.1
Size: #8 Driver Size: #2
Drive Type: Phillips Length: 1"
Head Height: 0.100" Material: 18-8 Stainless Steel
Head Angle (Deg.): 82 Item: Wood Screw
Head Dia.: 0.292" to 0.332" Head Type: Flat
Package Quantity: 100 System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood screws have unthreaded shanks that allow the top piece of wood to be pulled flush against the under piece. Here are some important details for Fabory Wood Screw. Length: 1", Head Type: Flat, Material: 18-8 Stainless Steel.

Reviews of Fabory #U51876.016.0100