#8 x 1-1/2" Phillips Flat Head Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1885895| Mfr #: U25120.016.0150

$3.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885895 Mfr #: U25120.016.0150
Material: steelHead Type: Flat
System of Measurement: InchHead Dia.: 0.292"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: Zinc PlatedHead Angle (Deg.): 82
Size: #8Head Height: 0.100"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews