Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#8 x 1-1/2" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

FABORY| Zoro #: G0245856| Mfr #: U51876.016.0150

$10.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Drive Type: Phillips
Meets/Exceeds: ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245856 Mfr #: U51876.016.0150
Length: 1-1/2"Drive Type: Phillips
Meets/Exceeds: ASME B18.6.1Head Angle (Deg.): 82
Head Dia.: 0.313"Finish: Plain
Item: Wood ScrewHead Type: Flat
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Package Quantity: 100Size: #8
Driver Size: #2Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #8, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 5/16 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews