KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 1-1/4" Square Flat Head Carbon Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1341304| Mfr #: U25140.016.0125

$5.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.100"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341304 Mfr #: U25140.016.0125
Head Height: 0.100"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.1Head Dia.: 0.292"
Item: Wood ScrewFinish: Zinc Plated
Size: #8Drive Type: square
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 1/4 In, Square, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews