THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 2-1/2" Square Flat Head Carbon Steel Wood Screws, 100 pk.

FABORY| Zoro #: G1835136| Mfr #: U25140.016.0250

$7.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.1
Head Height: 0.100"
Item: Wood Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835136 Mfr #: U25140.016.0250
Meets/Exceeds: ANSI/ASME B18.6.1Head Height: 0.100"
Item: Wood ScrewDriver Size: #2
Length: 2-1/2"Size: #8
Package Quantity: 100Head Dia.: 0.292"
Head Angle (Deg.): 82Head Type: Flat
Material: carbon steelFinish: Zinc Plated
System of Measurement: InchDrive Type: square
Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 2 1/2 In, Square, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Reviews