#8 x 2-1/2" Phillips Flat Head Brass Wood Screws, 100 pk.

FABORY| Zoro #: G2333134| Mfr #: U49876.016.0250

$51.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333134 Mfr #: U49876.016.0250
Material: BrassHead Type: Flat
System of Measurement: InchHead Dia.: 0.292"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 2-1/2"
Finish: PlainHead Angle (Deg.): 82
Size: #8Head Height: 0.100"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Brass, Size #8, Length 2 1/2 In, Phillips, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews