Zoro Select
Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.016.0200
Zoro # G1703116
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0062
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0250
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.012.0100
- ZORO SELECT Wood Screw, #8, 3 in, Plain Brass Flat Head Phillips Drive, 100 PK U49876.016.0300
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.013.0100
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0125
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.016.0125
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1800 PK B30105.017.0325
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Oil Rubbed Pan Head Square Drive, 3000 PK 1024DXP17DB
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive 967789
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK U25880.011.0075
- Zoro Select Self-Tapping Screws