Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8 x 2" Phillips Flat Head Steel Wood Screws, 100 pk.

  • Zoro #: G0532497
  • Mfr #: U25120.016.0200

$5.27 ($0.05/unit)

  • Material: Steel
  • Driver Size: #2
  • Length: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U25120.016.0200 Specifications

  • Zoro #: G0532497
  • Mfr #: U25120.016.0200
Material: Steel Driver Size: #2
Length: 2" Finish: Zinc Plated
Meets/Exceeds: ASME B18.6.1 Head Type: Flat
Item: Wood Screw Package Quantity: 100
Head Dia.: 0.292" System of Measurement: Inch
Drive Type: Phillips Size: #8
Head Height: 0.100" Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wood screws are specially designed to join pieces of wood together. Here are some important details for Fabory Wood Screw. Length: 2", Head Type: Flat, Material: Steel.

Reviews of Fabory #U25120.016.0200